
ADAPTER PANEL, 6 QUAD LC, 24F, BEIGE, MM
Mfr # ICFOPL1615
Zoro # G009851303
product price: $29.15
/eaKey Features
Mode
OM1/MM, OM2/MM
Footprint
LGX®
Product Type
Adapter Panels
Fiber Count
24
Connector
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICFOPL1615
Zoro #
G009851303
UPC #
633758093347
Country of Origin
Taiwan, Province of China
Details
Mode
OM1/MM, OM2/MM
Footprint
LGX®
Product Type
Adapter Panels
Fiber Count
24
Connector
LC
Description
Small-form-factor SFF connectors, increases density by 50 percent, 1.25-mm- Supports up to 24 fibers- ANSI/TIA-568-C.3 and TIA/EIA-604 FOCSI compliant- Built-in push and pull fasteners- Easy snap-in installation and removal- Fits LGX compatible patch panels and enclosures- Includes protective caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.