Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Fiber Optic Adapter Panel

  • Mfr # ICFOPB00BK

  • Zoro # G015961805


product price: $16.99
/ea

Key Features

Color
Black
Package Contents
Blank Fiber Optic Adapter Panel, 2 x Push Pin
Compatible With
ICFOR Fiber Optic Rack Mount Enclosures, ICFOD Fiber Optic Wall Mount Enclosures; ICC Fiber Optic Patch Panels: ICFORPP1RM, ICFORPP2RM
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICFOPB00BK
Zoro #
G015961805
UPC #
633758001465
Country of Origin
China

Details

Color
Black
Package Contents
Blank Fiber Optic Adapter Panel, 2 x Push Pin
Compatible With
ICFOR Fiber Optic Rack Mount Enclosures, ICFOD Fiber Optic Wall Mount Enclosures; ICC Fiber Optic Patch Panels: ICFORPP1RM, ICFORPP2RM
Material
Steel
Item
Blanking Panel

Description

Blank adapter panel covers unused panel openings in ICC fiber optic rack-mount enclosures fiber optic wall-mount enclosures and blank fiber optic patch panels. The panel also provides a neat and clean appearance while allowing space for future expansion. Features -Covers unused openings -Provides a neat and clean appearance -Allows space for future expansion -Designed to fit ICFORPP1RM blank fiber optic patch panels ICFOR fiber optic rack mount enclosures and ICFOD fiber optic wall mount enclosures -Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.