Zoro Homepage

BRACKET, WALL MOUNT HINGED, 1 RMS

  • Mfr # ICCMSHB1RS

  • Zoro # G709858114


product price: $23.95
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
10 lb
Color
Black
Width (In.)
19 in
Height (In.)
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCMSHB1RS
Zoro #
G709858114
UPC #
633758002486
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
19 in
Height (In.)
1-3/4 in
Depth
6 in

Details

Material
Steel
Load Capacity (Lb.)
10 lb
Color
Black
Item
Hinged Bracket
Finish
Powder Coated
Description/Special Features
Environmentally Friendly
Includes
(4) #12 Screws
Mounting
Rack

Description

Wall Mount Hinged Bracket- Designed with steel construction, black powder coated, light weight and sturdy- 6In. depth- Allows easy access during and after the installation- Ideal for installations with space restrictions- 1 rack mount space RMS- Used with all standard 19In. rack mount products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.