Zoro Homepage
This item is Discontinued.
Icc BRACKET, WALL MOUNT HINGED, 2U, 2 PACK ICCMSHB2RC

BRACKET, WALL MOUNT HINGED, 2U, 2 PACK (Discontinued)

  • Mfr # ICCMSHB2RC
  • Zoro # G609858108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCMSHB2RC
Zoro #
G609858108
UPC #
633758038768
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
19.3 in
Height (In.)
3-1/2 in
Depth
6 in

Details

Material
Cold Rolled Steel
Color
Black
Item
Mounting Bracket
Finish
Powder Coated
For Use With
Patch Panel, Cable Manager, Router, Switch

Description

2U Wall Mount Hinged Bracket 2 Pack- 2 Rack Mount Space RMS- Designed with a 6In. depth suitable for mounting patch panels, cable managers, network routers and switches- Side-sided hinged allows easy access during and after the installation- Wall mountable and ideal for installations with space restrictions- Used with all rack mount products- Designed with steel construction, black powder coated, light weight and sturdy- UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.