Zoro Homepage

BRACKET, WALL MT VERT HINGE 18inD 8RMS

  • Mfr # ICCMSVHB18

  • Zoro # G909858112


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Cold Rolled Steel
Color
Black
Width (In.)
19-3/4 in
Height (In.)
16-1/4 in
Includes
(1) Base; (1) Gate Assembly; (4) #10-32 x 3/8" Thread Forming Screw; (2) 5/16"-18 UNC Wing Nut; (4) 5/16"-18 UNC Nylok Hex Nut; (4) Nylon Washer; (31) #12-24 x 5/8" Pan Head, Pilot Point Machine Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCMSVHB18
Zoro #
G909858112
UPC #
633758000093
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
19-3/4 in
Height (In.)
16-1/4 in
Depth
18 in

Details

Material
Cold Rolled Steel
Color
Black
Item
Hinged Bracket
Includes
(1) Base; (1) Gate Assembly; (4) #10-32 x 3/8" Thread Forming Screw; (2) 5/16"-18 UNC Wing Nut; (4) 5/16"-18 UNC Nylok Hex Nut; (4) Nylon Washer; (31) #12-24 x 5/8" Pan Head, Pilot Point Machine Screw
Finish
Powder Coated
Mounting
Wall
Gauge
Bottom Support: 14 ga; Side Rails: 11 ga

Description

Rack Mount Spaces 8 RMS Wall Mount Vertical Hinged Bracket- 18In. Depth- Black textured powder coated, durable steel construction- Ideal for installing patch panels, active components, & cable management products- Ideal for installations with space limitations prohibiting the use of floor mount racks- Eight 8 Rack Mount Spaces 8 RMS to support up to 60 pounds of equipment- Used with ICC rack mount products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.