Zoro Homepage

Cable Tie, 8 in L, Black, Cloth

  • Mfr # ICACSVB8BK

  • Zoro # G103692857


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
8 in
Color
Black
Material
Cloth
Shear Strength
23 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICACSVB8BK
Zoro #
G103692857
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black
Material
Cloth
Shear Strength
23 psi

Description

Cloth Tie cable ties are designed to facilitate the fastening of cables securely and make cable management and color-coding identification easy and quick.

Features
  • Designed to facilitate the fastening of cables securely.
  • Makes cable management and color-coding identification easy and quick.
  • Comes individually perforated.
  • Constructed of polyethylene hook and nylon loop.
  • Reusable, adjustable, and easy to use.
  • Keeps all of your cables organized.
  • One piece fastening device.
  • Loop - Nylon.
  • Hook - PE.
  • Average shear - 23 (PSI).
  • Average Peel - 0.5 (PIW).
  • Color - Black.
  • Size - 8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.