Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat 6 Ez Modular Connector Black

  • Mfr # IC107L6CBK

  • Zoro # G616346612


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC107L6CBK
Zoro #
G616346612
UPC #
-
Country of Origin
China

Description

The 25-pack EZ Category 6 modular jacks, RJ-45 keystone jacks, are 8-position 8-conductor 8P8C and are packaged in bags with a reseal able strip allowing the bags to be reused multiple times preventing loss or mixing of colors or types of connectors. The bags have a clear lower area allowing for easy part identification. Feature CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth. PCB technology provides maximum performance and superior signal quality. Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals. Exceeds ANSI/TIA-568-C.2 Category 6 connecting hardware requirements. Designed with in-line 110 IDC, in-sequence termination reducing termination time. Terminate with 110 punch down tool ICACSPDT00. One piece termination cap allows for a quick and easy termination. Includes an integrated TIA-568A/B color wiring diagram. Backwards compatible to all lower rated category components. Compatible with all ICC configurable faceplates, inserts, surface mount boxes, and blank patch panels. Compatible with all ICC furniture faceplates, Elite bezels, and Elite surface mount boxes. Used with all Category 6 patch cords. UL listed. Color - Black.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.