Zoro Homepage

Cat 6 Ez Modular Connector- Blue

  • Mfr # IC107L6CBL

  • Zoro # G710886502


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
For Use With
22-24 AWG Solid Wire
Type
EZ
Connector Type
8P8C
Housing
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC107L6CBL
Zoro #
G710886502
UPC #
747925276331
Country of Origin
China

Details

Item
Keystone Jacks
Color
Blue
For Use With
22-24 AWG Solid Wire
Type
EZ
Connector Type
8P8C
Housing
ABS
Contact Resistance
20 mohms
Temperature
-40 to 150°F
Contact Force
100 g
Retention Force
50N for 60s
Jack Wiring
50 microinches of Gold over 100 microinches of Nickel
Connectivity
Insulation Displacement
Insulation Resistance
500 mohms
Plug Insertion Life
750 cycles
Termination Cap
Polycarbonate
DC Resistance
0.1 ohms max
Current Rating
1.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.