Zoro Homepage

Cat 6 Ez Modular Connector- Orange

  • Mfr # IC107L6COR

  • Zoro # G110886461


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
For Use With
22-24 AWG Solid Wire
Type
EZ
Connector Type
8P8C
Jack Wiring
50 microinches of Gold over 100 microinches of Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC107L6COR
Zoro #
G110886461
UPC #
633758036016
Country of Origin
China

Details

Item
Keystone Jacks
Color
Orange
For Use With
22-24 AWG Solid Wire
Type
EZ
Connector Type
8P8C
Jack Wiring
50 microinches of Gold over 100 microinches of Nickel
Contact Resistance
20 mohms
Temperature
-40 to 150°F
Contact Force
100 g
Retention Force
50N for 60s
Plug Insertion Life
750 cycles
Insulation Resistance
500 mohms
Termination Cap
Polycarbonate
Connectivity
Insulation Displacement
Housing
ABS
Current Rating
1.5 A
DC Resistance
0.1 ohms max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.