Zoro Homepage

CAT 6 HD Jack White, 25PK

  • Mfr # IC107F6CWH

  • Zoro # G116346570


product price: $113.99
/pk 25, $4.56/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC107F6CWH
Zoro #
G116346570
UPC #
-
Country of Origin
China

Description

The 25-pack HD Category 6 modular connectors, RJ-45 keystone jacks, are 8-position 8-conductor 8P8C and are packaged in bags with a reseal able strip allowing the bags to be reused multiple times preventing loss or mixing of colors or types of connectors. The bags have a clear lower area allowing for easy part identification. Features PCB technology provides maximum performance and superior signal quality Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals Exceeds ANSI/TIA-568-C.2 Category 6 connecting hardware requirements Engineered to provide 110 IDC termination reducing installation time One piece termination cap allows for a quick and easy termination Includes an integrated TIA-568A/B color wiring diagram Backwards compatible to all lower rated category components Compatible with all IC107 faceplates, inserts, surface mount boxes, and blank patch panels Compatible with all IC108 furniture faceplates, bezels, and surface mount boxes Used with ICC Category 6 ICPCSK series patch cords, and compatible tools ICACSPDT00 and ICACSPDTEH 25 modules packaged in packaging bag with 25 termination caps packaged in a separated bag and included in packaging bag Color - White

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.