Zoro Homepage

Cat 6 High Density Modular Connector Green

  • Mfr # IC1078F6GN

  • Zoro # G716346581


product price: $14.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC1078F6GN
Zoro #
G716346581
UPC #
-
Country of Origin
China

Description

Feature CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth. PCB technology provides maximum performance and superior signal quality. Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals. Exceeds ANSI/TIA-568-C.2 Category 6 connecting hardware requirements. Designed with rear split back 110 IDC reducing termination time. Terminate with 110 punch down tool ICACSPDT00. Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area. Includes an integrated TIA-568A/B color wiring diagram. Backwards compatible to all lower rated category components. Compatible with all ICC configurable faceplate, inserts, surface mount boxes, and blank patch panels. Compatible with all ICC furniture faceplate, Elite bezels, and Elite surface mount boxes. Used with Category 6 patch cords. Installation instructions included. UL listed. Color - Green. Cat 6 Module Electrical Current Rating: 1.5 Amps. Insulation Resistance: 500 Mohms Min. Contact Resistance: 20 Mohms Max. Dc Resistance: 0.1 Ohm Max. Transmission Performance Exceeds Category 6. Connecting Hardware Requirements Specified In. Ansi/tia-568-c.2 When Used With Compatible. Horizontal Cable.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.