Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CEILING ENTRY AND CLIP 3/4 WHITE 10PK

  • Mfr # ICRW11CEWH

  • Zoro # G809851244


product price: $21.29
/ea

Key Features

Fittings Sub-Category
Ceiling Entry
Color
White
For Use With
ICC ICRW11SR and ICRW118R 3/4"W x 1/2"H Raceway Sections
Size
3/4 in
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICRW11CEWH
Zoro #
G809851244
UPC #
633758002882
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4 in
Width
3/4 in

Details

Item
Fittings
Fittings Sub-Category
Ceiling Entry
Color
White
For Use With
ICC ICRW11SR and ICRW118R 3/4"W x 1/2"H Raceway Sections
Material of Construction
Styrene
Includes
(10) Mounting Clip
Mounting
High Impact Styrene

Description

Ceiling entry raceway fitting- Includes mounting clip- 3/4In. .75In. size- Adhesive backing provides a secure and permanent placing- Designed for Cat 5E, Cat 6, and voice and fiber cable- Vinyl material can be painted to match any decor- Can be cut and trimmed to fit any application- Sold individually price is per piece- 10 Sets per bag- White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.