Safety and DOT Code Book, 2012 International Fire Code, English, Loose Leaf (Discontinued)
- Mfr # 9781609830458
- Zoro # G5060876
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9781609830458
Zoro #
G5060876
UPC #
-
Country of Origin
United States
Dimensions
Width
12-13/32"
Depth
2"
Height
13-45/60"
Details
Language
English
Item
Code Book
Book Type
Safety and DOT
Book Format
Loose Leaf
Book Title
2012 International Fire Code
Publisher
ICC (Distributed by Cengage Learning)
ISBN-10
1609830458
Publication Date
6/21/11
ISBN-13
978-1609830458
Number of Pages
538
Book Description
This Newly Updated Resource Is the Ultimate Reference Guide for Addressing Fire Safety in Both New and Existing Buildings
Description
Code Book, 2012 International Fire Code, Loose Leaf, Publisher ICC (Distributed by Cengage Learning), Publication Date 6/21/11, ISBN-10 1609830458, ISBN-13 978-1609830458, Language English, Number of Pages 538
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.