Residential Construction Code Book, English, Paperback (Discontinued)
- Mfr # 9781609830427
- Zoro # G5060316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9781609830427
Zoro #
G5060316
UPC #
-
Country of Origin
United States
Dimensions
Width
8-1/2"
Depth
1-29/32"
Height
11"
Details
Item
Code Book
Language
English
Book Type
Residential Construction
Book Format
Paperback
Book Title
2012 International Residential Code for One- and Two- Family Dwellings
Publisher
ICC (Distributed by Cengage Learning)
ISBN-13
978-1609830427
Number of Pages
900
Book Description
ISBN-10
1609830423
Publication Date
7/11/11
Description
Code Book, 2012 International Residential Code for One- and Two- Family Dwellings, Paperback, Publisher ICC (Distributed by Cengage Learning), Publication Date 7/11/11, ISBN-10 1609830423, ISBN-13 978-1609830427, Language English, Number of Pages 900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.