
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICRESDPA3C
Zoro #
G609851130
UPC #
633758029025
Country of Origin
Taiwan, Province of China
Details
Material
Nylon 6/6, UL 94V-0
PCB
Glass Epoxy FR-4 copper clad t=1.20mm
Product Type
Modules
Housing
PC, UL 94V-0, PBT 15 % Fiber Glass
Contact
Phosphorous Bronze, 50u Gold Plated
IDC
Phosphorous Bronze, Tin Plated
Style
PCB
Connectivity
CAT5e
Description
8 Port Cat5e Data ModuleDesigned to support up to 8 Category 5e data linesWiring in accordance to TIA-568A for residential useExceeds ANSI/TIA/EIA-568-B.2 Category 5e connecting hardware requirementsFits all ICRESDC 14In., 21In., 28In., and 42In. residential distribution center enclosures with the 4 locking buttonsModules compatible with most major manufacturerFTs enclosuresUL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.