
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICRESDPB2C
Zoro #
G309851119
UPC #
633758029490
Country of Origin
Taiwan, Province of China
Details
Material
ABS, Nylon 6/6, UL 94V-0
Style
Plastic
Product Type
Modules
Surface Finish
Matte
IDC
Phosphorous Bronze, Tin Plated
Ports
8
Connectivity
CAT6
Housing
PBT 15 % Fiber Glass, PC, UL 94V-0
PCB
Glass Epoxy FR-4 copper clad t=1.20mm
Contact
Phosphorous Bronze, 50u Gold Plated
Description
8-Port Deluxe CAT 6 Data ModuleDesigned to support up to eight 8 Category 6 data linesWiring in accordance to TIA-568-A for residential applicationsExceeds ANSI/TIA/EIA-568-B.2 Category 6 connecting hardware requirementsFits all ICRESDC 14In., 21In., 28In., and 42In. Net.Media CenterUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.