
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICRESDPA2C
Zoro #
G009851136
UPC #
633758029100
Country of Origin
Taiwan, Province of China
Details
Material
ABS, Nylon 6/6, UL 94V-0
Contact
Phosphorous Bronze, 50u Gold Plated
PCB
Glass Epoxy FR-4 copper clad t=1.20mm
Style
Plastic
Connectivity
CAT5e
Surface Finish
Matte
IDC
Phosphorous Bronze, Tin Plated
Product Type
Modules
Housing
PBT 15 % Fiber Glass, PC, UL 94V-0
Description
Designed to support up to 8 Category 5e data lines- Wiring in accordance to T-568-A for residential use- Exceeds ANSI/TIA/EIA-568-B.2 Category 5e connecting hardware requirements- Fit all ICRESDC 14In., 21In., 28In., and 42In. Net Media Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.