Zoro Homepage

EZ Modular Connector- Grey

  • Mfr # IC1076V0GY

  • Zoro # G815812543


product price: $12.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC1076V0GY
Zoro #
G815812543
UPC #
633758003995
Country of Origin
China

Details

Item
Wire Connector

Description

The EZ voice modular jacks RJ-11 keystone jacks 6-position 6-conductor 6P6C is designed for business system applications. The modular jacks utilizes IDC termination accepts 22-24 AWG solid wire. Termination can be done using 110 punch down tool or by using the Jack Easy termination tool for fast and easy termination. For use with applications: Apple Talk Voice and Arcnet. Compatible with RJ11/14 and 25 keystone jacks and plugs. Features -Designed for all voice connectivity applications. -Lead frame technology provides maximum performance and superior signal quality. -Terminate with 110 punch down tool ICACSPDT00. -Includes an integrated USOC/UTP color wiring diagram. -Compatible with all ICC faceplate Decorex inserts surface mount boxes and blank patch panels. -Works with ICC telephone line cords. -Installation instructions included. -UL listed. -Color - Grey. RJ-11 Voice Module Electrical -Current rating: 1.5 amps max. -Voltage rating: 150 volts alternating. -Dielectric withstanding voltage: 1000 volts rms 60Hz. -Insulation resistance:>10 mohms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.