Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Icc FACEPLATE 1 GANG BLANK STANLESS STEAL IC630EBSSS

FACEPLATE 1 GANG BLANK STANLESS STEAL (Discontinued)

  • Mfr # IC630EBSSS
  • Zoro # G509850264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC630EBSSS
Zoro #
G509850264
UPC #
633758034906
Country of Origin
Taiwan, Province of China

Details

Color
Steel
Material
22 Gauge, AISI 304 Stainless Steel
Finish
#4B
Connector
Blank
Style
Classic
Product Type
Faceplates

Description

IC630EBSSS Single Gang Blank Stainless Steel Wall PlateBlank, Single GangClassic Steel DesignOffers a flush face surfaceFor outlets yet to be determinedInstall with a standard 1 gang low voltage mounting bracketFor commercial and residential low voltage useUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.