
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC107DFTWH
Zoro #
G909850260
UPC #
633758021272
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
ABS, UL 94V-0
Finish
Glossy
Insert Space
3
Product Type
Faceplates
Style
Decorator
Color XX
WH-White, IV-Ivory
Gang
Triple
Description
White 3 Gang Decora Faceplate with Mounting ScrewsDesigned for all voice connectivity applicationsDesigned to support a multitude of high tech communication needs with contemporary styling for commercial or residential applicationsField configurable flexibility enables customization of multimedia applicationsAccommodates all standard Decora insertsUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.