
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC107S01WH
Zoro #
G509850332
UPC #
633758018357
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
ABS, UL 94V-0
Finish
Texture
Product Type
Faceplates
Jack Style
HD, EZ
Connector
Configurable
Style
Station ID
Gang
Single
Color XX
IV-Ivory, WH-White
Ports
1
Description
Single Gang 1 Port White Station ID Keystone Wall Plate- Rugged and durable construction- Easy station identification with use of enclosed labels protected by clear plastic covers- Hidden mounting screws- Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility- Accepts most standard keystone jack modules- UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.