
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC107S04WH
Zoro #
G409850272
UPC #
633758009737
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
ABS, UL 94V-0
Finish
Texture
Gang
Single
Connector
Configurable
Ports
4
Jack Style
HD, EZ
Color XX
IV-Ivory, WH-White
Product Type
Faceplates
Style
Station ID
Description
White Single Gang 4 Port Station ID Keystone Wall Plate- Rugged and durable construction- Easy station identification with use of enclosed labels protected by clear plastic covers- Hidden mounting screws- Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility- Accepts most standard keystone jack modules- UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.