
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICRDSV05WH
Zoro #
G609850348
UPC #
633758017732
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
ABS, UL 94V-0
Finish
Texture
Gang
Single
Performance
CAT5e, Voice
Product Type
Faceplates
Ports
2
Style
Classic
Connector
8P8C, 6P6C
Description
RJ-11 6P6C Voice and Cat5e Data Wall Plate WhiteProvides an integrated one-piece solution for voice and data applicationsIDC insulation displacement connection contacts are designed for repeated 110 termination providing long lasting performance and reliabilityQuick and easy installation with integrated color coded wiring diagrams requiring no additional assemblyEmbossed port labels eliminate the need for additional labeling or identification creating a cleaner appearanceRugged and durable constructionIncludes IDC caps to ensure the terminated wiring is secure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.