
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC107DF4SS
Zoro #
G309850303
UPC #
633758012461
Country of Origin
Taiwan, Province of China
Details
Color
Steel
Material
ABS, UL 94V-0, 22 GA Stainless Steel
Finish
#4B
Connector
Configurable
Gang
Double
Product Type
Faceplates
Ports
4
Style
Classic
Jack Style
HD, EZ
Description
Double Gang 4 Port Stainless Steel Wall Plate- 4 Port, Double Gang- Classic Steel Design- Offers a flush face surface- Install with a standard 2 gang low voltage mounting bracket- Works with all standard modular keystone jacks and connectors- Designed to distribute voice, data, and other communications needs- For commercial and residential low voltage use- UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.