Zoro Homepage
This item is Discontinued.
Icc Flush Wall Plate Blank - Almond IC630EB0AL

Flush Wall Plate Blank - Almond (Discontinued)

  • Mfr # IC630EB0AL
  • Zoro # G909850284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC630EB0AL
Zoro #
G909850284
UPC #
633758018364
Country of Origin
Taiwan, Province of China

Details

Color
Almond
Material
ABS, UL 94V-0
Finish
Texture
Connector
Blank
Style
Classic
Product Type
Faceplates
Gang
Single
Color XX
AL-Almond, IV-Ivory, WH-White

Description

Almond 1 Gang Blank Wall Plate and Mounting ScrewsConfigured to fit standard single gang outlet boxDesigned for commercial or residential applicationsRugged and durable constructionUL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.