Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Density Modular Connector- Yellow

  • Mfr # IC1078F5YL

  • Zoro # G315812555


product price: $12.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC1078F5YL
Zoro #
G315812555
UPC #
633758018135
Country of Origin
China

Description

High Density HD Category 5e modular connector RJ-45 keystone jack is 8-position 8-conductor 8P8C and is designed with a smaller rear footprint maximizing space utilization in confined work areas. It is engineered to provide superior performance and reliability supporting up to Gigabit Ethernet applications. The advanced printed circuit board design is tuned to provide optimum signal quality with maximum headroom allowing it to exceed TIA/EIA Category 5e performance standards. Features -CAT 5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth. -PCB technology provides maximum performance and superior signal quality. -Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals. -Exceeds Category 5e industry performance requirements. -Terminate with 110 punch down tool ICACSPDT00. -Designed with rear split back 110 IDC reducing termination time. -Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area. -Includes an integrated TIA-568A/B color wiring diagram. -Backwards compatible to all lower rated category components. -Compatible with all ICC faceplate inserts surface mount boxes and blank patch panels. -Compatible with all ICC furniture faceplate bezels and surface mount boxes. -For use with ICC Category 5e patch cords. -Installation instructions included. -Exceeds ANSI/TIA-568-C requirements for permanent channel link and component performances. -UL 1863 Compliant. -Color - Black. CAT 5e Module Electrical -Current rating: 1.5 amps. -Insulation resistance: 500 mohms min. -Contact resistance: 20 mohms max. -DC resistance: 0.1 ohm max. -Transmission performance exceeds Category 5e connecting hardware requirements specified in ANSI/TIA-568-C.2 when used with compatible horizontal cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.