Zoro Homepage

IC1078F5WH MODULE CAT 5e HD WHITE

  • Mfr # ICC-IC1078F5WH

  • Zoro # G516646355


product price: $14.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICC-IC1078F5WH
Zoro #
G516646355
UPC #
633758018128
Country of Origin
China

Description

The IC1078F5WH White High Density Cat5e keystone jack is an 8-position 8-conductor 8P8C female RJ45 connector and is designed with a smaller rear footprint maximizing space utilization in confined work areas. The IC1078F5WH is engineered to provide superior performance and reliability supporting up to Gigabit Ethernet applications. The advanced printed circuit board design is tuned to provide optimum signal quality with maximum headroom allowing the IC1078F5WH keystone jack to exceed TIA/EIA Category 5e performance standards. Don t make the mistake of cheap no-name jacks cause your network to under-perform. Use only the best keystone jacks to support your high performance Cat5e network installation. Use the ICC IC1078F5WH High Density style keystone jacks to allow for more room when using decorative style plates and inserts. Often the ports on 4 and 6 port decorative plate inserts are too close together to install two standard Cat5e jacks side by side. The straight rear IDC termination block on the ICC high density jacks solves this problem completely. The high density style jacks easily fit side by side while also giving you plenty of room on the back to work. The ICC high density keystone jacks will still fit in any common wall plate or faceplate. The IC1078F5WH White High Density Cat5e keystone jack also works great with the ICC Classic Keystone Wall Plates. -Includes: 1 White IC1078F5WH ICC High Density Cat5e Keystone Jack. -CAT 5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth. -PCB technology provides maximum performance and superior signal quality. -Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals. -Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area. -Exceeds Category 5e industry performance requirements. -Includes an integrated TIA-568A/B color wiring diagram. -Backwards compatible to all lower rated category components. -Color: White. -Installation instructions included. -UL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.