Zoro Homepage

-IC1078F6YL Module- Cat 6- Hd- Yellow

  • Mfr # ICC-IC1078F6YL

  • Zoro # G216648680


product price: $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICC-IC1078F6YL
Zoro #
G216648680
UPC #
633758017411
Country of Origin
China

Description

Features -CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth -PCB technology provides maximum performance and superior signal quality -Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals -Exceeds ANSI/TIA/EIA-568-B.2-1 Category 6 connecting hardware requirements -Designed with rear split back 110 IDC reducing termination time -Terminate with 110 punch down tool ICACSPDT00 -Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area -Includes an integrated TIA-568A/B color wiring diagram -Backwards compatible to all lower rated category components -Compatible with all ICC configurable faceplates inserts surface mount boxes and blank patch panels -Compatible with all ICC furniture faceplates Elite bezels and Elite surface mount boxes -Used with Category 6 patch cords -Installation instructions included. -Height - 3 -Length - 3 -Width - 3 -Color - Yellow -Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.