Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IC107B9GWH Module F-Type Gold Plated 3GHZ White

  • Mfr # ICC-IC107B9GWH

  • Zoro # G816646307


product price: $13.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICC-IC107B9GWH
Zoro #
G816646307
UPC #
633758025188
Country of Origin
China

Description

The ICC IC107B9GWH is a gold plated female to female F connector keystone jack ideal for several types of media including: Audio-Video Cable TV Satellite or Antenna Inputs. These high performance connectors provide a clean connection point for wired electronics to wall outlets allowing cables to be hidden within the walls or cabinetry. Snap the IC107B9GWH F connector keystone jack into any standard wall plate or Decora inserts for an instant plug and play coaxial cable connection. The female to female F design allows you to install an in-wall coaxial cable on one and end and a coaxial cable patch cable on the other end once they are both terminated with male F connectors. Use the IC107B9GWH professional grade F connector keystone jacks to successfully manage your in-wall coaxial cables while giving your installation a clean professional look! -Includes: 1 White 3 GHz Gold Plated F Connector Keystone Jack. -Designed with 3 GHz bandwidth for audio and video applications. -Rear threaded F-Type connectors for secure in-wall connections with both RG6 and RG59 coaxial cables. -Provides a clean and neat appearance installation. -Compatible with all standard faceplates inserts surface mount boxes and blank patch panels. -UL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.