
ICC IC107BP12V 12-Port HD Patch Panel; Blank - Vertical (Discontinued)
- Mfr # IC107BP12V
- Zoro # G903709588
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC107BP12V
Zoro #
G903709588
UPC #
-
Country of Origin
China
Description
12-ports high-density (HD) flush vertical (wall mount) blank patch panel is designed to be used with ICC's high-density (HD) modular connectors. It comes with 89U bracket offering deeper depth for better cable routing.
Features- Designed to support the distribution of voice, data, audio, video, and fiber optic needs for commercial or residential applications.
- Ideal for use in high density applications with more connectivity in less space.
- Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility.
- Panel is configurable with HD style modular connectors only.
- Two-piece design; patch panel with 89U mounting bracket.
- Dimension - 10 H x 3.30 W x 2.80 D in.
- UL Listed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.