This item is Discontinued.

Icc ICC IC107CP6BK Cat 6 Rj-45 & Rj-45 Modular Coupler; Black IC107CP6BK

ICC IC107CP6BK Cat 6 Rj-45 & Rj-45 Modular Coupler; Black (Discontinued)

  • Mfr # IC107CP6BK
  • Zoro # G803792918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC107CP6BK
Zoro #
G803792918
UPC #
-
Country of Origin
China

Details

Color
Black
Item - Data Cable
Keystone Jacks
Current Rating
1.5 A
Dielectric Withstanding Voltage
1000V RMS, 60Hz
Contact
Phosphor Bronze Gold Plating Over 100 Microinch Nickel
Connector Type
8P8C
Mating Force
5 lb
Voltage Rating
150V AC
Housing Material
ABS
Insulation Resistance
Greater Than 10 mohms
Unmating Force
5 lbs
Jack Style
HD

Description

ICC Category 6 feed through in-line coupler module has been tested to ensure that it surpasses Category 6 specifications without degradation in performance. Compatible with all ICC faceplates and blank patch panels.FeaturePCB technology provides maximum performance and superior signal quality.Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals.Backwards compatible to all lower rated category components.Compatible with all ICC configurable faceplates. inserts. surface mount boxes. and blank patch panels.Compatible with all ICC furniture faceplates. Elite bezels. and Elite surface mount boxes.Used with ICC Category 6 patch cords.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.