Zoro Homepage
This item is Discontinued.
Icc ICC IC107E5CRD Cat 5e EZ Modular Connector; Red IC107E5CRD

ICC IC107E5CRD Cat 5e EZ Modular Connector; Red (Discontinued)

  • Mfr # IC107E5CRD
  • Zoro # G303792890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC107E5CRD
Zoro #
G303792890
UPC #
-
Country of Origin
China

Details

Item - Data Cable
Keystone Jacks
Color
Clear Blue, Red
DC Resistance
0.1 ohms
Termination Cap
PC, UL 94V-0
Housing Material
Polycarbonate
Plug Insertion Life
750 cycles
Jack Style
EZ
Insulation Resistance
500 mohms
Contact Resistance
20 mohms
Plug Retention Force
11 lb
Temperature Range
-40 to 150°F
Connector Type
Insulation Displacement Connector
Current Rating
1.5 A

Description

The 25-pack EZ® Category 5e modular jacks, RJ-45 keystone jacks, are 8-position 8-conductor (8P8C) and are packaged in bags with a reseal able strip allowing the bags to be reused multiple times preventing loss or mixing of colors or types of modular jacks. The bags have a clear lower area allowing for easy part identification.

Features
  • CAT 5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth.
  • PCB technology provides maximum performance and superior signal quality.
  • Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals.
  • Engineered to provide 110 IDC termination reducing installation time.
  • One piece termination cap allows for a quick and easy termination.
  • Includes an integrated TIA-568A/B color wiring diagram.
  • Backwards compatible to all lower rated category components.
  • Compatible with all IC107 faceplates, inserts, surface mount boxes, and blank patch panels.
  • Compatible with all IC108 furniture faceplates, bezels, and surface mount boxes.
  • Used with ICC Category 5e ICPCSC and ICPCSJ series patch cords and 110 punch down tool ICACSPDT00.
  • 25 modules packaged in packaging bag with 25 termination caps packaged in a separated bag and included in packaging bag.
  • Exceeds ANSI/TIA-568-C requirements for permanent, channel link and component performances.
  • UL 1863 compliant.
  • Color - Red.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.