Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Icc ICC IC108SB4WH 4 Port Surface Mount Box With Station ID - White IC108SB4WH

ICC IC108SB4WH 4 Port Surface Mount Box With Station ID - White (Discontinued)

  • Mfr # IC108SB4WH
  • Zoro # G804056736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC108SB4WH
Zoro #
G804056736
UPC #
747925276935
Country of Origin
China

Description

4-port Elite design accommodates four modular connectors and four color icons. Not compatible with USB and HDMI coupler modules due to the size of the USB and HDMI cable connector end.

Features
  • Provides a clean modular surface mount outlet station of voice, data, and other communication needs to the work area for commercial or residential applications.
  • Multiple mounting options including adhesive backing, magnet, and screws.
  • Rugged and durable construction.
  • Easy system administration with use of enclosed icons.
  • Raceway knockouts integrate with raceway systems.
  • Used with ICRW11 ICRW12 raceway system.
  • Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility.
  • Accepts all IC107 modules.
  • Color - White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.