Zoro Homepage
This item is Discontinued.
Icc ICC ICCMSJHK33 J-HOOK  1 .31 in. 25 PK ICCMSJHK33

ICC ICCMSJHK33 J-HOOK 1 .31 in. 25 PK (Discontinued)

  • Mfr # ICCMSJHK33
  • Zoro # G004087660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCMSJHK33
Zoro #
G004087660
UPC #
633758035439
Country of Origin
China

Details

Material
Steel

Description

ICC's ICCMSJHK33 J-Hooks are designed to provide proper support for category cables, fiber optic cable, innerduct systems and other low voltage cabling requirements. Packaged in 25 piece pack ideal for installers and contractors that work on small to large projects.
  • Designed from high quality galvanized steel for strength and durability.
  • Accommodates CAT 5e, CAT 6, CAT 6A, coax, fiber, and conduit.
  • Rust resistant zinc finish.
  • Complies with EIA/TIA requirements for structured cabling systems.
  • Cost effective alternative to expensive cable tray or ladder runway rack.
  • Smooth edges provides proper support, facilitates bend radius.
  • Cables can be pulled through quickly and easily.
  • Cable anchor points allows users to secure with cable ties.
  • CAT 5e: ~50 cables.
  • CAT 6: ~32 cables.
  • Size: 21 (1.3").
  • J-Hook, 25 Pieces.
  • Finish: Zinc Plated Steel.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.