Zoro Homepage
This item is Discontinued.
Icc ICC ICCMSRSF15 Rack Shelf; 15 in. Deep Single Sided; 3 RMS ICCMSRSF15

ICC ICCMSRSF15 Rack Shelf; 15 in. Deep Single Sided; 3 RMS (Discontinued)

  • Mfr # ICCMSRSF15
  • Zoro # G903970193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCMSRSF15
Zoro #
G903970193
UPC #
747925277888
Country of Origin
China

Details

Material
16 ga CRS
Mounting
Rack
Product Type
Shelves
Surface Finish
Black Powder Coated
Weight Capacity
Up to 75 lb.
Rack Space
3

Description

15 in. deep solid bottom shelf is designed to accommodate bulky equipment with more depth capability, this black powder coated unit supports up to 75 lbs. load capacity.

Features
  • Designed with durable steel construction, black powder coated, accommodates bulky equipment with more depth capability and supports up to 75 lbs. load capacity
  • Designed to fit standard 19 in. racks and cabinets
  • 3 rack mount spaces (RMS)
  • Used with all ICCMS distribution and cable management racks
  • Color - Black
  • Size - 15 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.