This item is Discontinued.

Icc ICC ICPCSTMM10 50 Pin Male To Male Telco connector CAT 3 Telco cable; 10 ft. ICPCSTMM10

ICC ICPCSTMM10 50 Pin Male To Male Telco connector CAT 3 Telco cable; 10 ft. (Discontinued)

  • Mfr # ICPCSTMM10
  • Zoro # G503793017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICPCSTMM10
Zoro #
G503793017
UPC #
-
Country of Origin
China

Description

The male-to-male 25-pair Telco Cable Assembly provides connectivity for voice and data applications. It can be used on patch panels, punch down boxes, distribution boxes, and ICC's 66 and 110 wiring blocks.

Features
  • Designed for use with voice and low data applications with punch down blocks, patch panels, and distribution boxes.
  • Can also be used as extension cables.
  • 24 AWG unshield twisted pair (UTP) Category 3 rated cable.
  • Includes one 50-pin male telco connector (RJ21).
  • Size - 10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.