Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-ICFOPS26BK 3 Duplex SC 6F SM Adapter Panel - Blue

  • Mfr # ICC-ICFOPS26BK

  • Zoro # G415824021


product price: $18.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICC-ICFOPS26BK
Zoro #
G415824021
UPC #
633758001625
Country of Origin
China

Description

3 Duplex Singlemode Fiber SMF Designed to fit ICC's fiber optic blank patch panels ICFORPP1RM rack ICFOR and wall mount enclosures ICFOD Viable solution for high speed data transmission and broadband internet Provides an easy-to-use method of connecting and routing fiber optic circuits with neat and clean appearance Plush pins provide a secure and snug fit Ideal for 6 simplex or 3 duplex singlemode SC fiber assemblies. SC ceramic ferrule Singlemode adapter panels are designed to fit all ICC's fiber optic blank patch panels rack and wall mount enclosures. Features -Fiber Optic Adapter Panel -Viable solution for high speed data transmission and broadband internet -Provides a safe and secure means for connecting the fiber optic cables between external distribution and the active components -Provides an easy-to-use method of connecting and routing fiber optic circuits with neat and clean appearance -Plush pins provide a secure and snug fit -Designed to fit ICFORPP1RM and ICFORPP2RM blank fiber optic patch panels ICFOR fiber optic rack mount enclosures and ICFOD fiber optic wall mount enclosures -Ideal for 6 simplex or 3 duplex singlemode SC fiber assemblies Specifications - Color: Blue - Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.