Zoro Homepage

ICHC406FIV 6ft Handset Cord - Ivory

  • Mfr # ICC-ICHC406FIV

  • Zoro # G110824494


product price: $23.55
/ea

Key Features

Cable Length
6 ft
Connector Gender
Male-to-Male
Indoor/Outdoor
Indoor/Outdoor
Shape
Round
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICC-ICHC406FIV
Zoro #
G110824494
UPC #
677142042757
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Connector Gender
Male-to-Male
Indoor/Outdoor
Indoor/Outdoor
Shape
Round
Color
Ivory
Item
Handset Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.