Iclc807Fsv - 7 foot Flat Line Cord 8P8C Silv

  • Mfr # ICC-ICLC807FSV

  • Zoro # G710996058


product price: $15.45
/ea

Key Features

Cable Jacket Color
Silver
Cable Length
7 ft
Conductor Material
Copper
Device Supported
Phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICC-ICLC807FSV
Zoro #
G710996058
UPC #
633758008419
Country of Origin
China

Dimensions

Cable Length
7 ft

Details

Item
Phone Cable
Cable Jacket Color
Silver
Conductor Material
Copper
Device Supported
Phone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.