Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-ICMPP0486B 2 RMS CAT 6A 48 Port Patch Panel

  • Mfr # ICC-ICMPP0486B

  • Zoro # G115834122


product price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICC-ICMPP0486B
Zoro #
G115834122
UPC #
633758092234
Country of Origin
China

Description

ICC’s new CAT 6A 2U 48-ports 110-type UTP 10G Patch Panel is component compliant to ANSI/TIA CAT 6A connecting hardware requirements. The vertical 110-type insulation displacement connectors IDCs is designed to provide optimum permanent and channel link performance and reduces potential Alien Crosstalk ANXT. Jacks are grouped in six-port modules for quick administration and easy labeling. The high density design occupies 2 rack mount space RMS and measures 19 x 3.50 . Features -Vertical 110-Type IDC connections reduces potential Alien Crosstalk ANXT -Enhanced crosstalk cancellation and reduced loss for high bandwidth network requirements -Exceeds ANSI/TIA-568 CAT 6A 10G connecting hardware Component Rating requirements -110-Type IDC termination help reduce installation time and improve wire retention -50 micro inch gold plating on all modular contacts to protect from corrosion -2 rack mount spaces RMS Mounts on industry standard 19 wide racks or equipment -T568A or T568B wiring schemes; not compatible with 110-type patch plug -UL Listed Specifications - Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.