Zoro Homepage

-ICMPP48CP6 48 Port 2RMS CAT 6 Feed-Thru Patch Panel

  • Mfr # ICC-ICMPP48CP6

  • Zoro # G115834245


product price: $266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICC-ICMPP48CP6
Zoro #
G115834245
UPC #
633758038508
Country of Origin
China

Description

ICC’s CAT 5e and 6 feed-through patch panels are designed for quick field installation and save end-user punch down time. The 24 and 48 ports feed-through patch panel coupling ports consist of RJ-45-to-RJ-45 connection on both sides which allows quick patch cords connection without the need for punch down UTP wires on the patch panels. The High-Density 48 ports in a 1U or rack mount space RMS and the standard 48-port consist of 2U or rack mount spaces RMS. All patch panels are fully loaded with CAT 5e and 6 modular couplers and tested to ensure compliant with ANSI/TIA-568 CAT 5e and 6 performance standards. Features -Eliminate punching down UTP wires to the patch panels -Quick installation no punch down required -Get 48 ports in 1U or 2U of rack mount space -Features RJ-45-to-RJ-45 connection on both sides of the patch panel -Ideal solution for consolidation point such as moves adds and changes MACs -Designed to fit standard 19 wide racks and cabinets -Rack mounted reinforced steel panel with pre-numbered ports -Flush mount design adds stability by allowing a rigid fit and a neat finished appearance Specifications - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.