
LADDER RACK RUNWAY 2 PACK 7FT
Mfr # ICCMSLSTV7
Zoro # G809858144
product price: $434.50
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Depth
84 in
Overall Height
7 ft
Material
Steel
Finish
Powder Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICCMSLSTV7
Zoro #
G809858144
UPC #
633758093248
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
84 in
Overall Height
7 ft
Details
Item
Cable Ladder
Material
Steel
Finish
Powder Coated
Color
Black
Description
Made of durable steel- Powder coated to prevent scratches- Supports horizontal cable running overhead- Provides an effective means to evenly distribute cable loads in open architectural areas- Part of a modularized system; route cables horizontally, vertically, and around obstacles- Works with floor mount distribution and cable management racks- Can be easily shipped via UPS or FedEx- Available in 2-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.