
LADDER RACK RUNWAY, 5 FT
Mfr # ICCMSLST05
Zoro # G609858122
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
60 in
Overall Height
5 ft
Material
Steel
Finish
Semi Gloss Powder Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICCMSLST05
Zoro #
G609858122
UPC #
633758019866
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
60 in
Overall Height
5 ft
Details
Item
Ladder Rack Runway
Material
Steel
Finish
Semi Gloss Powder Coated
Color
Black
Features
Environmentally Friendly
Description
5 ft Runway Ladder Rack- Designed to support horizontal cable running overhead, providing an effective means to evenly distribute cable loads in the telecom closet and open architectural areas- Easy to configure modularized systems, designed to be compatible with all common cable management systems, for routing cables horizontally, vertically, or around obstacles- Use with all standard distribution and cable management racks- Installation instructions included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.