This item is Discontinued.

This item is Discontinued.
MODULE, CAT 5e, HD, 25 PK, ORANGE (Discontinued)
Mfr #
IC107F5COR
Zoro #
G909851052
UPC # 633758033411
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107F5COR
Zoro #
G909851052
UPC #
633758033411
Country of Origin
Taiwan, Province of China
Details
Color
Orange
Connector
insulation displacement connector (IDC); accepts 22-24 AWG solid wire, 8P8C
Insulation Resistance
500 mohms min
Plug and Jack Contact Force
100 grams min using FCC approved plug
DC Resistance
0.1-ohm max
Plug Retention Force
50N (11 lbs) for ±60s ± 5s
Performance
CAT5e
Contact Resistance
20 mohms max
Jack Wiring
Phosphor bronze alloy plated with 50 micro inches of gold over 70-100 micro inches of nickel
Current rating
1.5 amps
Jack Style
HD
Product Type
Keystone Jacks
Termination Cap
PC, UL 94V-0
Plug Insertion Life
750 cycles min
Temperature
-40° to 150° F (-40° to 68° C)
Housing
PC, UL 94V-0
Description
HD Cat5e Modular Keystone Jack 25 Pack Orange- CAT 5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds Category 5e industry performance requirements- Designed with rear split back 110 IDC reducing termination time- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area- Terminate with 110 punch down tool - Designed with rear 110 IDC reducing termination time- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Compatible with all faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all furniture faceplates, bezels, and surface mount boxes- For use with Category 5e patch cords- Installation instructions included- UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.