
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC1078F5AL
Zoro #
G809851046
UPC #
633758018036
Country of Origin
Taiwan, Province of China
Details
Color
Almond
Connector
8P8C, insulation displacement connector (IDC); accepts 22-24 AWG solid wire
Product Type
Keystone Jacks
Plug Retention Force
50N (11 lbs) for ±60s ± 5s
Jack Style
HD
DC Resistance
0.1-ohm max
Housing
PC, UL 94V-0
Jack Wiring
Phosphor bronze alloy plated with 50 micro inches of gold over 70-100 micro inches of nickel
Plug Insertion Life
750 cycles min
Insulation Resistance
500 mohms min
Current rating
1.5 amps
Contact Resistance
20 mohms max
Performance
CAT5e
Plug and Jack Contact Force
100 grams min using FCC approved plug
Termination Cap
PC, UL 94V-0
Temperature
-40° to 150° F (-40° to 68° C)
Description
CAT 5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidthPrinted Circuit Board PCB technology provides maximum performance and superior signal qualityEnhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signalsExceeds Category 5e industry performance requirementsTerminate with 110 punch down tool ICACSPDT00Designed with rear split back 110 IDC reducing termination timeReduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller areaIncludes an integrated TIA-568A/B color wiring diagramBackwards compatible to all lower rated category componentsCompatible with all ICC faceplates, inserts, surface mount boxes, and blank patch panelsCompatible with all ICC furniture faceplates, bezels, and surface mount boxesFor use with ICC Category 5e patch cordsInstallation instructions includedUL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.