
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC1078F5YL
Zoro #
G309851034
UPC #
633758018135
Country of Origin
Taiwan, Province of China
Details
Color
Yellow
Plug Retention Force
50N (11 lbs) for ±60s ± 5s
Jack Wiring
Phosphor bronze alloy plated with 50 micro inches of gold over 70-100 micro inches of nickel
Product Type
Keystone Jacks
Connector
insulation displacement connector (IDC); accepts 22-24 AWG solid wire, 8P8C
Current rating
1.5 amps
Jack Style
HD
Termination Cap
PC, UL 94V-0
Plug Insertion Life
750 cycles min
Performance
CAT5e
Temperature
-40° to 150° F (-40° to 68° C)
Insulation Resistance
500 mohms min
Plug and Jack Contact Force
100 grams min using FCC approved plug
DC Resistance
0.1-ohm max
Contact Resistance
20 mohms max
Housing
PC, UL 94V-0
Description
Cat5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancelation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds Category 5e industry performance requirements- Terminate with 110 punch down tool ICACSPDT00- Designed with rear split back 110 IDC reducing termination time- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Compatible with all ICC faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all ICC furniture faceplates, bezels, and surface mount boxes- For use with ICC Category 5e patch cords- Available in almond, black, blue, gray, green, ivory, orange, purple, red, white, and yellow- Installation instructions included- Exceeds ANSI/TIA-568-C requirements for permanent, channel link and component performances- UL 1863 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.