
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC107F6CGY
Zoro #
G109851012
UPC #
633758093842
Country of Origin
Taiwan, Province of China
Details
Color
Gray, Transparent Red
Temperature
-40° to 150° F (-40° to 68° C)
Housing
ABS, UL 94V-0
Jack Wiring
50 Micro Inches of Gold over 100 Micro Inches of Nickel
DC Resistance
0.1-ohm max
Product Type
Keystone Jacks
Plug and Jack Contact Force
100 grams min
Plug Retention Force
30 lbs min
Insulation Resistance
500 mohms min
Performance
CAT6
Connector
Insulation Displacement Connection (IDC), 8P8C
Contact Resistance
20 mohms max
Current rating
1.5 amps
Termination Cap
PC, UL 94V-0
Plug Insertion Life
750 cycles min
Jack Style
HD
Description
Gray High Definition Cat 6 Modular Keystone Jack 25 Pack- CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth - PCB technology provides maximum performance and superior signal quality - Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area - Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals - Exceeds ANSI/TIA/EIA-568-B.2-1 Category 6 connecting hardware requirements - Designed with in-line 110 IDC, in-sequence termination reducing termination time - One piece termination cap allows for a quick and easy termination - Includes an integrated TIA-568A/B color wiring diagram - Backwards compatible to all lower rated category components - Compatible with all faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all furniture faceplates, bezels, and surface mount boxes- Compatible with ICC termination tools ICACSPDT00 and ICACSPDTEH- Available in blue, ivory, orange, red, black, and white- 25 modules packaged in packaging bag with 25 termination caps packaged in a separated bag and included in packaging- Installation instructions included - UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.