Zoro Homepage

Module Cat 6 Hd Black

  • Mfr # IC1078F6BK

  • Zoro # G216646372


product price: $24.85
/ea

Key Features

Color
Transparent Red, Black
Environmentally Friendly
Yes
Connector Details
1 x RJ-45 Network Female
Connector Plating
Gold
Includes
Network Connector, Installation Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC1078F6BK
Zoro #
G216646372
UPC #
633758017350
Country of Origin
China

Details

Color
Transparent Red, Black
Environmentally Friendly
Yes
Connector Details
1 x RJ-45 Network Female
Connector Plating
Gold
Includes
Network Connector, Installation Instructions
Standards
UL 94V-0TIA/EIA-568-B.2-1TIA-568A/B
Connector Type
RJ-45 Network - Female
Mounting
Surface Mount
Features
Flame Retardant, Crosstalk Protection, Far End Cross Talk (FEXT), Near End Cross Talk (NEXT), PoE++
Product Material
Polycarbonate - Termination CapAcrylonitrile Butadiene Styrene (ABS) - HousingPhosphor Bronze Alloy Plated with 50 µin of Gold over 70~100 µin of Nickel - Jack Wiring
Contact Plating
Phosphor Bronze, Gold
Item
Network Connector

Description

The ICC IC1078F6BK Black HD Category 6 keystone jack is an 8-position 8-conductor 8P8C connector engineered to provide superior performance and reliability supporting Gigabit Ethernet applications and beyond. The IC1078F6BK features an advanced printed circuit board design that is tuned to provide optimum signal quality with maximum headroom allowing it to exceed TIA/EIA Category 6 performance standards. The IC1078F6BK offers superior signal quality and noise reduction due to its enhanced Near-End and Far-End Crosstalk cancellation and minimum return losses. The HD connector s flat back IDC construction offers faster installation through its straight through in-line termination design and one piece snap-on termination cap. The IC1078F6BK Cat 6 HD design offers a smaller rear footprint maximizing space in confined work areas. For best results use the ICC IC1078F6BK HD high definition Cat 6 keystone jacks with decorator style plate inserts. The ports on decorator style inserts are usually much closer together making it hard sometimes to fit standard jacks side by side on a single plate. Room is especially limited when you use six or more port decorator style inserts. Decorative style inserts also leave very little room to terminate the Cat 6 cable pairs. The straight rear design of the ICC HD jacks gives you all the room you need for a successful termination and installation. The IC1078F6BK HD Cat 6 jacks from ICC Cabling Products are manufactured for high performance network cable installations and exceed ANSI/TIA/EIA-568-B.2-1 Category 6 connecting hardware requirements. These are the Cat 6 jacks that the professionals use! -CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth. -PCB technology provides maximum performance and superior signal quality. -Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals. -Exceeds ANSI/TIA/EIA-568-B.2-1 Category 6 connecting hardware requirements. -Designed with in-line 110 IDC in-sequence termination reducing termination time. -One piece termination cap allows for a quick and easy termination. -Includes an integrated TIA-568A/B color wiring diagram. -Backwards compatible to all lower rated category components. -Color: Black. -Installation instructions included. -UL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.