
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC1078F6BK
Zoro #
G409851040
UPC #
633758017350
Country of Origin
Taiwan, Province of China
Details
Color
Black, Transparent Red
DC Resistance
0.1-ohm max
Plug Retention Force
30 lbs min
Plug and Jack Contact Force
100 grams min
Current rating
1.5 amps
Product Type
Keystone Jacks
Contact Resistance
20 mohms max
Termination Cap
PC, UL 94V-0
Plug Insertion Life
750 cycles min
Housing
ABS, UL 94V-0
Insulation Resistance
500 mohms min
Jack Wiring
50 Micro Inches of Gold over 100 Micro Inches of Nickel
Jack Style
HD
Connector
8P8C, Insulation Displacement Connection (IDC)
Temperature
-40° to 150° F (-40° to 68° C)
Performance
CAT6
Description
Black IC1078F6BK ICC HD Cat 6 Keystone JackCAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidthPCB technology provides maximum performance and superior signal qualityReduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller areaEnhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signalsExceeds ANSI/TIA/EIA-568-B.2-1 Category 6 connecting hardware requirementsDesigned with in-line 110 IDC, in-sequence termination reducing termination timeOne piece termination cap allows for a quick and easy terminationIncludes an integrated TIA-568A/B color wiring diagramBackwards compatible to all lower rated category componentsAvailable in almond, black, blue, gray, green, ivory, orange, purple, red, white, and yellowInstallation instructions includedUL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.