
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC1078F6GN
Zoro #
G809851091
UPC #
633758017374
Country of Origin
Taiwan, Province of China
Details
Color
Transparent Red, Green
Housing
ABS, UL 94V-0
Current rating
1.5 amps
DC Resistance
0.1-ohm max
Plug Retention Force
30 lbs min
Temperature
-40° to 150° F (-40° to 68° C)
Product Type
Keystone Jacks
Performance
CAT6
Termination Cap
PC, UL 94V-0
Contact Resistance
20 mohms max
Jack Style
HD
Plug and Jack Contact Force
100 grams min
Plug Insertion Life
750 cycles min
Connector
8P8C, Insulation Displacement Connection (IDC)
Jack Wiring
50 Micro Inches of Gold over 100 Micro Inches of Nickel
Insulation Resistance
500 mohms min
Description
Green IC1078F6GN ICC HD Cat 6 Keystone Jack- CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth- PCB technology provides maximum performance and superior signal quality- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA/EIA-568-B.2-1 Category 6 connecting hardware requirements- Designed with in-line 110 IDC, in-sequence termination reducing termination time- One piece termination cap allows for a quick and easy termination- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Available in almond, black, blue, gray, green, ivory, orange, purple, red, white, and yellow- Installation instructions included- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.